• Cart

DESCRIPTION

Pfister Langston™ 2 gpm Pressure Balancing Tub and Shower Trim with Single Lever Handle in Brushed Nickel

PMP8LNKK

Color Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Langston™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS