DESCRIPTION

Pfister Lavatory Faucet Handle

P940146

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No

Starting at
$20.79
EACH
  • QUANTITY