DESCRIPTION

  • Handle screw

Pfister Lavatory Screw Handle

P971600A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
IsAcceptableImage
Material
Steel

Starting at
$0.74
EACH
  • QUANTITY

DOCUMENTS