DESCRIPTION

  • Concealed screw installation
  • Premium metal construction for durability
  • Tested to 30 lbs for 30 minutes
  • Two-hole installation

Pfister Marielle™ Lavatory Towel Ring

PBRBMB1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Marielle™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
3-1/16 in
Height
7-1/32 in
Installation Type
Concealed Screw
Material
Metal
Width
11-11/32 in

Starting at
$37.8
EACH
  • QUANTITY