Pfister Lever Handle P940142

DESCRIPTION

Pfister Lever Handle

P940142

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No

Starting at
$25.74
EACH
  • QUANTITY

DOCUMENTS