Pfister Lever Handle with Set Screw P940076

DESCRIPTION

Pfister Lever Handle with Set Screw

P940076

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125
Color Finish
White
Color Finish Category
Whites
Handle Type
Lever

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS