DESCRIPTION

Pfister Lift and Turn Waste and Overflow Drain

P018310

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Gauge
20
IAPMO Listed
No
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$94.9
EACH
  • QUANTITY