Single Handle Pull Down Kitchen Faucet in Polished Nickel

You last purchased this on
 
Pfister

Lita™ Single Handle Pull Down Kitchen Faucet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Lita™ Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #PGT529SMD
  • Item #5055388
  • Manufacturer Part #GT529-SMD
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • High arc spout for added clearance and reach
  • Pull-Down spray-head, select from 3 water settings conveniently in the palm of your hand
  • Includes coordinating soap dispenser
  • Includes decorative deck-plate
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Lita™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
Female Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16-23/32 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Pforever Seal Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Maximum Deck Thickness:
4 in
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-29/32 in
Spout Reach:
9 in
Spout Type:
High Arc
Spray Type:
Pause, Spray, Stream
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Width:
10-13/32 in