DESCRIPTION

  • Either 1, 2, 3, or 4-hole installation with optional deck plate
  • High arc spout for added clearance and reach
  • Includes coordinating soap dispenser
  • Includes decorative deck plate
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Product complies with NSF/ANSI 372
  • Pull-down spray head, select from 3 water settings conveniently in the palm of your hand
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%

Pfister Lita™ Single Handle Pull Down Kitchen Faucet

PGT529SM

Manufacturer Part #: GT529SMC

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Collection
Lita™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Female
Faucet Connection Size
3/8 in
Faucet Height
16-23/32 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.8 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Kitchen Faucet Type
Pull Down, Single Handle
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Height
8-29/32 in
Spout Reach
9 in
Spout Type
High Arc, Swivel
Trim Only
No

Print