1-Hook Robe Hook in Tuscan Bronze
Marielle™ 1-Hook Robe Hook in Tuscan Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Superior mounting posts for secure installation
- Premium metal construction for durability
- Concealed screw installation
- Tested to 30 lbs for 30 minutes
- Two-hole installation
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Marielle™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- Yes
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 2-23/32 in
- Style:
- Traditional
- Width:
- 2-1/8 in