This product requires certification to purchase.

11-11/32 in. Shower Arm in Brushed Nickel

Pfister

Marielle 11-11/32 in. Shower Arm in Brushed Nickel

  • Fast #
  • Part #P973019J
  • Item #2348938
  • Manufacturer Part #973-019J
4.4 out of 5 Customer Rating
Brand image
Pfister

Marielle 11-11/32 in. Shower Arm in Brushed Nickel

  • Fast #
  • Part #P973019J
  • Item #2348938
  • Manufacturer Part #973-019J
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Theme: Traditional / Classic
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
11-11/32 in
Characteristics & Features
Collection
Marielle
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
Material
Brass
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
Fits Brand
Pfister
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
No
UPC
038877539828