1.8 gpm 1-Function Showerhead in Polished Chrome

You last purchased this on
 
Pfister

Marielle™ 1.8 gpm 1-Function Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Marielle™ 1.8 gpm 1-Function Showerhead in Polished Chrome

  • Fast #
  • Part #PLG15M95C
  • Item #7373455
  • Manufacturer Part #LG15-M95C
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Shower arm included
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Marielle™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
6-1/16 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Flow Rate:
1.8 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
Material:
Metal
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes