Raincan Showerhead with Arm and Flange in Brushed Nickel
Marielle™ Raincan Showerhead with Arm and Flange in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes shower arm and flange
- Pfister Pforever Warranty® covers finish and function for life
- Self cleaning
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Marielle™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 6 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Showerhead Flow Rate:
- 2.5 gpm
- Spray Type:
- Rain
- WaterSense Labeled:
- No