2 gpm Shower Trim with Single Lever Handle in Tuscan Bronze

This product has been replaced by

Pfister Tuscan Bronze 1.8 gpm Shower Trim Only with Single Lever Handle
Pfister One Handle Single Function Shower Faucet in Tuscan Bronze (Trim Only)
Manufacturer Part #LG89-7MBY
You last purchased this on
 
Pfister

Marielle™ 2 gpm Shower Trim with Single Lever Handle in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Pfister Tuscan Bronze 1.8 gpm Shower Trim Only with Single Lever Handle
Pfister One Handle Single Function Shower Faucet in Tuscan Bronze (Trim Only)
Manufacturer Part #LG89-7MBY
Pfister

Marielle™ 2 gpm Shower Trim with Single Lever Handle in Tuscan Bronze

  • Fast #
  • Part #PG897MBY
  • Item #4239997
  • Manufacturer Part #G89-7MBY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Two-hole installation
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Marielle™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
End Connection 1:
Adapter
End Connections:
Adapter
Faucet Connection:
Quick Connect
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Overall Width:
6-1/16 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spout Reach:
5 in
Spray Type:
Rain
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
6-1/16 in