Side Spray Sub Assembly with Hose in Rustic Pewter
Marielle™ Side Spray Sub Assembly with Hose in Rustic Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Pfister 26 Series Kitchen Faucets
- CARB OTC LEED Compliant:
- No
- Collection:
- Marielle™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Rustic Pewter
- Faucet Part Type:
- Side Spray Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No