951-026S Side Spray with Hose Stainless Steel
Marielle™ 951-026S Side Spray with Hose Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With hose
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Marielle™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Side Spray
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- WaterSense Labeled:
- No