Pfister

Marielle™ Single Function Rain Showerhead in Tuscan Bronze

Part #PG15M90Y  |  Manufacturer Part #G15-M90Y

Color/Finish: Tuscan Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Does not include shower arm, must purchase separately
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125

Collection: Marielle™

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Diameter: 6-1/16 in

End Connection 1: NPSM

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: Yes

NSF Certified: No

Showerhead Flow Rate: 2

Showerhead Function: Single

Spray Type: Rain

WaterSense Labeled: Yes