One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

You last purchased this on
 
Pfister

Marielle™ One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Marielle™ One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PLG898MBK
  • Item #7373576
  • Manufacturer Part #LG89-8MBK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Valve body sold separately
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Hot/Cold indicator on trim
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • 3-hole installation
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • IP threaded Metal Diverter Tub Spout
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Marielle™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
5-29/32 in
EPA Compliant:
Yes
Escutcheon Height:
6-7/8 in
Escutcheon Width:
6-7/8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
Tub Spout Reach:
4-15/16 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes