Marielle™ Single Handle Single Function Bathtub & Shower Faucet in Tuscan Bronze (Trim Only)

Part #PLG898MBY  |  Item #7373591  |  Manufacturer Part #LG89-8MBY

$352.64 EACH
(Pricing is for Tuscan Bronze)

Color/Finish: Tuscan Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

This Item: Pfister Marielle™ Single Handle Single Function Bathtub & Shower Faucet in Tuscan Bronze (Trim Only) /$352.64

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • 3-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Hot/Cold indicator on trim
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • IP threaded Metal Diverter Tub Spout

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

Brand Model Compatibility: OX8 and JX8 Rough-in Valves

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Marielle™

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Diameter: 5-29/32 in

EPA Compliant: Yes

Escutcheon Height: 6-7/8 in

Escutcheon Width: 6-7/8 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spray Type: Raincan

Trim Only: Yes

Tub Spout Reach: 4-15/16 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes