Single Lever Handle Bar Faucet in Stainless Steel

You last purchased this on
 
Pfister

Marielle™ Single Lever Handle Bar Faucet in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Marielle™ Single Lever Handle Bar Faucet in Stainless Steel

  • Fast #
  • Part #PGT72M1SS
  • Item #3865976
  • Manufacturer Part #GT72-M1SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pfister Pforever Warranty® covers finish and function for life
  • Pforever Seal™ - advanced ceramic disc valve technology with a never leak guarantee
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Marielle™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
No
Diameter:
2-219/500 in
Drain Included:
No
EcoLogo Certified:
Yes
Faucet Connection:
Threaded
Faucet Height:
9-7/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
9-7/16 in
Hose Length:
18-1/2 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61.9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Side Spray:
No
Spout Height:
9-7/16 in
Spout Reach:
5-7/8 in
Spout Swivel:
360°
Spout Type:
Swivel
Trim Only:
No
WaterSense Labeled:
No