DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Product complies with NSF/ANSI 372
  • Spout swivels 360 degrees for maximum maneuverability
  • Single post mounting ring for 1-hole installation
  • High arc spout for added clearance and reach
  • Compatible with 1 or 3-hole installation
  • High arc spout for added clearance and reach
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%

Pfister Marielle™ Single Lever Handle Bar Faucet in Polished Chrome

PGT72M1CC

Manufacturer Part #: GT72M1CC

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Marielle™
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Faucet Height
9-7/16 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Centerset
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Height
9-7/16 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Deck Thickness
2-1/2 in
NSF Certified
Yes
NSF Specifications
NSF 61.9
Number of Handles
Single Handle
Number of Holes
1 or 3 Hole
Spout Reach
5-7/8 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No
Width
6-1/16 in

Print