16 oz Kitchen Soap Dispenser in Tuscan Bronze

You last purchased this on
 
Pfister

Marielle™ 16 oz Kitchen Soap Dispenser in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Marielle™ 16 oz Kitchen Soap Dispenser in Tuscan Bronze

  • Fast #
  • Part #PKSDM1YY
  • Item #3534664
  • Manufacturer Part #KSD-M1YY
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy above counter refill
  • Requires Certification

Specifications

Capacity:
16 oz
Collection:
Marielle™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Installation Type:
Deck Mount
Maximum Deck Thickness:
2 in