Tub and Shower Arm in Tuscan Bronze

You last purchased this on
 
Pfister

Tub and Shower Arm in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Tub and Shower Arm in Tuscan Bronze

  • Fast #
  • Part #P973019Y
  • Item #3549139
  • Manufacturer Part #973-019Y
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pforever Warranty®
  • Decorative shower arm
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Pfister
Fits Model:
Marielle™ R89 Series, 808 Series, G89 Series
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
11-11/32 in
Material:
Metal
NSF Certified:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.5 lb