Single Handle Bathtub & Shower Faucet in Tuscan Bronze (Trim Only)

You last purchased this on
 
Pfister

Marielle™ Single Handle Bathtub & Shower Faucet in Tuscan Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Marielle™ Single Handle Bathtub & Shower Faucet in Tuscan Bronze (Trim Only)

  • Fast #
  • Part #PR891MBY
  • Item #4337275
  • Manufacturer Part #R89-1MBY
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One-hole installation
  • SecurePfit™ trim
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • No exposed screws
  • Fits 0X8 and JX8 valve bodies
  • All metal construction for durability
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
Marielle™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Escutcheon Height:
6-7/8 in
Escutcheon Width:
6-7/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
5.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Style:
Traditional
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No