2-5/16 in. 18.6 oz Kitchen Soap Dispenser in Polished Chrome
MatchMakers® 2-5/16 in. 18.6 oz Kitchen Soap Dispenser in Polished Chrome
Frequently Purchased Together
Product Details
- Pfister Pforever Warranty® covers finish and function for life
- Easy above counter refill
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 18.6 oz
- Collection:
- MatchMakers®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-5/16 in
- IAPMO Listed -:
- Yes
- Spout Height:
- 2-31/100 in
- Spout Reach:
- 2-1/2 in