2-5/16 in. 16 oz Kitchen Soap Dispenser in Stainless Steel
MatchMakers® 2-5/16 in. 16 oz Kitchen Soap Dispenser in Stainless Steel
Frequently Purchased Together
Product Details
- Easy above counter refill
- Anti-residue design prevents soap/lotion buildup
- 1-hole installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Capacity:
- 16 oz
- Collection:
- MatchMakers®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 2-5/16 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Spout Height:
- 2-31/100 in
- Spout Reach:
- 2-1/2 in