This product requires certification to purchase.

24 in. Towel Bar in Matte Black

Pfister

McAllen™ 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #PBTBMCA2B
  • Item #9648357
  • Manufacturer Part #BTB-MCA2B
3.9 out of 5 Customer Rating
Brand image
Pfister

McAllen™ 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #PBTBMCA2B
  • Item #9648357
  • Manufacturer Part #BTB-MCA2B
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • 4-hole installation
  • Tested to 50 lbs. for 30 minutes
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-11/32 in
Depth
3-7/32 in
Height
2-11/32 in
Projection
3-7/32 in
Weight Capacity
50 lb
Width
26-5/16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
McAllen™
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
PBTBMCA2B
UPC
038877657263