This product requires certification to purchase.

Single Handle Valve Trim in Tuscan Bronze

Pfister

McAllen™ Single Handle Valve Trim in Tuscan Bronze

  • Fast #
  • Part #PR891MCAY
  • Item #9648326
  • Manufacturer Part #R89-1MCAY
5 out of 5 Customer Rating
Brand image
Pfister

McAllen™ Single Handle Valve Trim in Tuscan Bronze

  • Fast #
  • Part #PR891MCAY
  • Item #9648326
  • Manufacturer Part #R89-1MCAY
5 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • One-hole installation
  • Featuring SecurePfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Depth
3-25/32 in
Diameter
7-1/32 in
Escutcheon Height
7-1/32 in
Escutcheon Width
7-1/32 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
McAllen™
Color Finish Category
Bronze Tones
Color Finish Name
Tuscan Bronze
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliant
Yes
Product Type
Valve Trim
UPC
038877658222