This product requires certification to purchase.

Single Handle Wall Mount Filler in Matte Black

Pfister

McAllen™ Single Handle Wall Mount Filler in Matte Black

  • Fast #
  • Part #PR895MCAB
  • Item #9648305
  • Manufacturer Part #R89-5MCAB
5 out of 5 Customer Rating
Brand image
Pfister

McAllen™ Single Handle Wall Mount Filler in Matte Black

  • Fast #
  • Part #PR895MCAB
  • Item #9648305
  • Manufacturer Part #R89-5MCAB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • 2-hole installation
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
Product Information
  • Requires Certification
  • ADA Compliant

Characteristics & Features
Collection
McAllen™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
2 Hole
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Lead Law Compliance Level
Lead Law Compliant and Certified
Type
PR895MCAB
UPC
038877658291