Metal Flange Locknut

You last purchased this on
 
Pfister

Metal Flange Locknut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Metal Flange Locknut

  • Fast #
  • Part #P9100550
  • Item #1782796
  • Manufacturer Part #910-0550
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Covered by Pfister's lifetime mechanical warranty
  • Genuine Pfister part
  • Replacement flange nut
  • Sold individually
  • For use with Pfister faucets
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Flanges
Faucet Part Type:
Nuts, Washers, Gaskets
GSA Approved:
No
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.5 lb