• Cart

DESCRIPTION

Pfister Deckard™ Metal Towel Ring

PBRBDA1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Deckard™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
2-25/32 in
Height
4-23/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
7 in
Material
Metal

Starting at
$31.4
EACH
  • QUANTITY