2 gpm Slide Bar Kit in Polished Nickel
This product has been replaced by
Manufacturer Part #G16-3FWD
Modern™ 2 gpm Slide Bar Kit in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-Hole installation
- ADA compliant
- Full spray provides more coverage and even flow for a relaxing shower experience
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Modern™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Flow Rate:
- 2 gpm
- Hand Shower Flow Rate:
- 2 gpm
- Handle Material:
- Metal
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Trim Only:
- Yes
- WaterSense Labeled:
- No