2 gpm Slide Bar Kit in Polished Chrome
This product has been replaced by
Manufacturer Part #G16-3FWC
Modern™ 2 gpm Slide Bar Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable height handheld shower
- Pfister Pforever Warranty® covers finish and function for life
- Anti-twist 60" metal hose
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Modern™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 2 gpm
- Hand Shower Flow Rate:
- 2 gpm
- NSF Certified:
- No
- Trim Only:
- Yes
- WaterSense Labeled:
- No