Adjustable Slide Bar in Tuscan Bronze

You last purchased this on
 
Pfister

Park Avenue™ Adjustable Slide Bar in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Park Avenue™ Adjustable Slide Bar in Tuscan Bronze

  • Fast #
  • Part #P01616FY
  • Item #4518182
  • Manufacturer Part #016-16FY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pfister Pforever Warranty® covers finish and function for life
  • Adjustable heights
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
Park Avenue™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Height:
31-15/32 in
Height:
31-15/32 in
IAPMO Listed -:
Yes
Length:
29-3/4 in
Material:
Metal
NSF Certified:
No
Trim Only:
Yes
WaterSense Labeled:
No