This product requires certification to purchase.

Modern Shower Round 2-piece Handshower Holder in Brushed Gold

Pfister

Modern Shower Round 2-piece Handshower Holder in Brushed Gold

  • Fast #
  • Part #PHSK01SHWBG
  • Item #10257128
  • Manufacturer Part #HSK-01SHWBG
5 out of 5 Customer Rating
Brand image
Pfister

Modern Shower Round 2-piece Handshower Holder in Brushed Gold

  • Fast #
  • Part #PHSK01SHWBG
  • Item #10257128
  • Manufacturer Part #HSK-01SHWBG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wall-mount shower cradle is designed for use with all Pfister® handheld showers
  • Clean classic style with a minimalist aesthetic that pairs well with all designs
  • All metal construction for durability
  • Includes: Wall-mount diverter with integrated cradle, mounting hardware, and 60" metal hose
  • Hand shower sold separately
  • Requires Certification
Dimensions & Measurements
Depth
7-87/100 in
Height
2-19/20 in
Length
7-87/100 in
Width
7-7/25 in
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Material
Metal
Warranty & Product Information
Type
PHSK01SHWBG
UPC
038877670903