This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless Steel

Pfister

Modern Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #PGT529PFMS
  • Item #10332684
  • Manufacturer Part #GT529-PFMS
3.2 out of 5 Customer Rating
Brand image
Pfister

Modern Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #PGT529PFMS
  • Item #10332684
  • Manufacturer Part #GT529-PFMS
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pull-down spray head with toggle button to select spray or stream modes conveniently in the palm of your hand
  • Includes 32 in integrated braided nylon supply lines with 3/8 in female fittings
  • High-arc spout for added clearance and reach
  • 360° rotating spout allows for greater versatility like hand washing delicates and sink cleaning
  • Self-retracting spray head
  • Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
  • Wipe clean nozzles allows you to wipe away mineral deposits with the swipe of a finger
  • TiteSeal™ mounting technology eliminates the need for putty or silicone and simplifies installation
  • Pfast Connect™ technology securely connects water supply lines with a quick click
  • Complies with federal and state safe drinking water legislation
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
15-3/16 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
3 in
Spout Height
7-7/8 in
Spout Reach
9 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Modern
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
UPC
038877675076