This product requires certification to purchase.

Square Shower Arm Flange in Polished Chrome

Pfister

Modern Square Square Shower Arm Flange in Polished Chrome

  • Fast #
  • Part #PUSC21SHWC
  • Item #11640132
  • Manufacturer Part #USC-21SHWC
3.3 out of 5 Customer Rating
Brand image
Pfister

Modern Square Square Shower Arm Flange in Polished Chrome

  • Fast #
  • Part #PUSC21SHWC
  • Item #11640132
  • Manufacturer Part #USC-21SHWC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Width
1-22/25 in
Characteristics & Features
Collection
Modern Square
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Material
Metal
Warranty & Product Information
Type
PUSC21SHWC
UPC
038877671122