Wall Mount Toilet Tissue Holder in Tuscan Bronze
Modern™ Wall Mount Toilet Tissue Holder in Tuscan Bronze
Frequently Purchased Together
Product Details
Product Details
- Concealed screw installation
- Superior mounting posts for secure installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Modern™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Length:
- 7 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-11/32 in
- Width:
- 4-18/25 in