This product requires certification to purchase.

Multi Function Hand Shower in Brushed Gold (Shower Hose Sold Separately)

Pfister

Multi Function Hand Shower in Brushed Gold (Shower Hose Sold Separately)

  • Fast #
  • Part #PHSC05SHWBG
  • Item #11680770
  • Manufacturer Part #HSC-05SHWBG
3.5 out of 5 Customer Rating
Brand image
Pfister

Multi Function Hand Shower in Brushed Gold (Shower Hose Sold Separately)

  • Fast #
  • Part #PHSC05SHWBG
  • Item #11680770
  • Manufacturer Part #HSC-05SHWBG
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 6-function handheld shower designed for use with slide bars and wall-mount kits
  • HydroFuse™ spray technology creates an elegant crisscross pattern that fuses water into large drops, maximizing force and coverage
  • Features push-button function switching for ease of use and a clean aesthetic, back-button pause function to conserve water, and Wipe Clean Nozzles for easier cleaning
  • 1.75 GPM flow rate meets or exceeds EPA WaterSense standards and CALGreen criteria, which reduces water consumption by 30% and helps average households save up to $200 on their annual water bill
  • Shower hose sold separately
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Height
10-19/100 in
Width
4-81/100 in
Included Components
Hose Included
No
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Pause Control
Yes
Showerhead Function
Multi
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Type
PHSC05SHWBG
WaterSense Labeled
Yes
UPC
038877680698