Spray Head Stainless Steel

This product has been replaced by

No image available
Pfister Spray Head for 529 Series Kitchen Faucets in Stainless Steel
Manufacturer Part #920-168S
You last purchased this on
 
Pfister

Mystique™ Spray Head Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Pfister Spray Head for 529 Series Kitchen Faucets in Stainless Steel
Manufacturer Part #920-168S
Pfister

Mystique™ Spray Head Stainless Steel

  • Fast #
  • Part #P950509S
  • Item #4262851
  • Manufacturer Part #950-509S
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Mystique™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Spray Head