Product Details
Product Details
- Full spray provides more coverage and even flow for a relaxing shower experience
- Decorative bell showerhead blends with a variety of design styles
- Does not include shower arm, must purchase separately
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- Yes
- Showerhead Flow Rate:
- 2.5 gpm
- WaterSense Labeled:
- No