Frequently Purchased Together
Product Details
Product Details
- PVD Brushed Nickel
- Also available in Rustic Pewter (950-540E), Stainless Steel (950-540S), Rustic Bronze (950-540U) and Tuscan Bronze (950-540Y)
- Comes with a Pfister lifetime mechanical & Pfinish limited warranty
- Replacement spray head for the 531 Series Ashfield pull-out bridge kitchen faucets
- Fits the 529YP pull-down Ashfield kitchen faucet
- Pfister original replacement part
- Ashfield 526 pull-out kitchen faucet
Specifications
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Spray Head
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No