Product Details
Product Details
- Genuine Pfister part
- For use with Pfister faucets
- Includes O-ring
Documents
Specifications
- Brand Model Compatibility:
- 01, 03 and 07 Series
- Faucet Part Type:
- Stem
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Silicone
- NSF Certified:
- No
- WaterSense Labeled:
- No