DESCRIPTION

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Tested to 20 lbs for 30 minutes
  • Two-hole installation

Pfister Sedona™ Paper Holder

PBPHF1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Sedona™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Installation Type
Wall Mount
Material
Metal

Starting at
$25.12
EACH
  • QUANTITY