Pfister Paper Towel Holder PTPHHC00

DESCRIPTION

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Tested to 20 lbs for 30 minutes

Pfister Paper Towel Holder

PTPHHC00

Height:

1-9/50 in

SPECIFICATIONS

ADA Compliant
No
Depth
2-3/4 in
Height
1-9/50 in
Installation Type
Wall Mount
Material
Metal
Width
5-43/100 in

Starting at
$23.55
EACH
  • QUANTITY