1.75 gpm Single Lever Handle Kitchen Faucet in Polished Chrome

You last purchased this on
 
Pfister

Parisa™ 1.75 gpm Single Lever Handle Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Parisa™ 1.75 gpm Single Lever Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PGT341NCC
  • Item #4156526
  • Manufacturer Part #GT34-1NCC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Product complies with NSF/ANSI 372
  • Includes decorative deck plate
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • High arc spout for added clearance and reach
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Three-hole installation
  • Spout swivels for added maneuverability
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Parisa™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
0 in
Faucet Material:
Metal
Flow Rate:
1.75 gpm
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Spout Height:
6-3/4 in
Spout Reach:
9 in
Spout Swivel:
360°
Spout Type:
Pull Out
Trim Only:
No