Pfister

Parisa™ 2.2 gpm Single Lever Handle Pull-Out Kitchen Faucet in Stainless Steel

Part #PGT5347SS  |  Manufacturer Part #GT5347SS

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Product complies with NSF/ANSI 372
  • Includes decorative deck plate
  • Three-hole installation
  • Mid-arc spout to help provide easy access
  • Pull-out spray head with toggle button to select spray or stream modes conveniently in the palm of your hand
  • Pull-out spray head can be detached and extended for more efficient cleaning and rinsing

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Parisa™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Faucet Connection: Threaded

Faucet Height: 0 in

Faucet Material: Brass

Flow Rate: 2.2 gpm

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Single Handle

Number of Holes: 1 or 3 Hole

Spout Height: 6-3/8 in

Spout Reach: 9-1/16 in

Spout Type: Pull Out

Trim Only: No