2 gpm Shower Trim with Single Lever Handle in Polished Nickel
Park Avenue™ 2 gpm Shower Trim with Single Lever Handle in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 7" EZ clean™ raincan showerhead that allows you to wipe away mineral deposits with the swipe of a finger
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Secure Pfit™ fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
- Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
- Two-hole installation
- Hot/Cold indicator on trim
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
- Valve body sold separately
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Park Avenue™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Faucet Connection:
- Quick Connect
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 8 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 8 in