2 gpm Shower Trim with Single Lever Handle in Tuscan Bronze

You last purchased this on
 
Pfister

Park Avenue™ 2 gpm Shower Trim with Single Lever Handle in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Park Avenue™ 2 gpm Shower Trim with Single Lever Handle in Tuscan Bronze

  • Fast #
  • Part #PG897FEY
  • Item #4239996
  • Manufacturer Part #G89-7FEY
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes 7" EZ clean™ raincan showerhead that allows you to wipe away mineral deposits with the swipe of a finger
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Secure Pfit™ fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • Two-hole installation
  • Hot/Cold indicator on trim
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Valve body sold separately
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Park Avenue™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
End Connection 1:
Adapter
End Connections:
Adapter
Faucet Connection:
Quick Connect
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Overall Width:
8 in
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
8 in