2-Hook Robe Hook in Brushed Nickel
Park Avenue™ 2-Hook Robe Hook in Brushed Nickel
Frequently Purchased Together
Product Details
- Mounting hardware included
- Superior mounting posts for secure installation
- Concealed screw installation
- Tested to 30 lbs for 30 minutes
- Two-hole installation
- Premium metal construction for durability
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-3/16 in
- Base Plate Width:
- 2-3/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Park Avenue™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-313/1000 in
- IAPMO Listed -:
- No
- Material:
- Brass, Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 2-3/4 in
- Style:
- Modern
- Width:
- 2-3/16 in